
Kng Xl Cook Shirt Frontsnap Slate
Mfr # 2552XL
Zoro # G511293554
product price: $23.55
/eaKey Features
Color
Slate
Style
Cooks Shirt
Pattern
Solid
Gender
Unisex
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2552XL
Zoro #
G511293554
UPC #
-
Country of Origin
Unknown
Dimensions
Size
X-Large
Sleeve Length
Short
Details
Item
Cooks Shirt
Color
Slate
Style
Cooks Shirt
Pattern
Solid
Gender
Unisex
Material
Polyester
Description
Cooks shirt,Extra large size,Polyester construction,Front snap buttons,Super lightweight,Stain resistant,Slate color
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.