Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kng Xl Denim Chef Coat Front Snap

  • Mfr # 2938DBLXL

  • Zoro # G011294051


product price: $71.25
/ea

Key Features

Style
Denim Chef Coat, Front Snap
Color
Blue
Pattern
Solid
Gender
Unisex
Material
68% cotton, 30% polyester, 2% spandex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2938DBLXL
Zoro #
G011294051
UPC #
-
Country of Origin
Unknown

Dimensions

Size
XL
Sleeve Length
Short

Details

Style
Denim Chef Coat, Front Snap
Color
Blue
Item
Chef Coat
Pattern
Solid
Gender
Unisex
Material
68% cotton, 30% polyester, 2% spandex

Description

Chef coat,Extra large size,Denim (68% cotton, 30% polyester, 2% spandex),Copper grommets,Breast pocket,Sleeve thermometer pocket,Front snap buttons

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.