Zoro Homepage

Kng Xl Mens Chef Coat Short Sleeve

  • Mfr # 1051XL

  • Zoro # G611293782


product price: $24.19
/ea

Key Features

Size
XL
Color
White
Style
Chest Patch
Sleeve Length
Short
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1051XL
Zoro #
G611293782
UPC #
-
Country of Origin
Unknown

Dimensions

Size
XL
Sleeve Length
Short

Details

Color
White
Style
Chest Patch
Item
Men's Chef Coat
Gender
Unisex
Material
100% spun polyester
Pattern
Solid

Description

Men's chef coat,Extra large,100% spun polyester construction,Melamine button,Chest patch style pocket,Short Sleeve,White color

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.