
Kng Xl Sushi Chef Coat Black/Red 3/4 Sleeve
Mfr # 2129BKRDXL
Zoro # G511293615
product price: $46.55
/eaKey Features
Color
Black and Red
Style
Sushi Chef Coat
Sleeve Length
46085 in
Pattern
Contrast
Material
Lightweight Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2129BKRDXL
Zoro #
G511293615
UPC #
-
Country of Origin
Unknown
Dimensions
Size
XL
Sleeve Length
46085 in
Details
Color
Black and Red
Item
Sushi Coat
Style
Sushi Chef Coat
Pattern
Contrast
Material
Lightweight Polyester
Gender
Unisex
Description
Sushi coat,Extra large size,Crossover front design,3/4 sleeve,1 side pocket,Black with Red accent
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.