
Kng Xs Baggy Chef Pants Black
Mfr # 1138XS
Zoro # G411293852
product price: $45.75
/eaKey Features
Size
XS
Color
Black
Material
100% spun polyester
Pattern
Solid
Gender
Unisex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1138XS
Zoro #
G411293852
UPC #
-
Country of Origin
Unknown
Dimensions
Size
XS
Details
Color
Black
Item
Chef Pants
Material
100% spun polyester
Pattern
Solid
Gender
Unisex
Description
Chef pants,Extra small,100% spun polyester construction,Baggy fit with tapered legs,Elastic waist with drawstring,Cargo style,Left leg cell phone pocket,Right leg cargo pocket,2 side pockets,Unisex,Black color
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.