Zoro Homepage

Kng Xs Baggy Chef Pants Striped

  • Mfr # 1059XS

  • Zoro # G311293839


product price: $49.49
/ea

Key Features

Color
Black|White
Size
XS
Material
100% spun polyester
Gender
Unisex
Pattern
Striped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1059XS
Zoro #
G311293839
UPC #
-
Country of Origin
Unknown

Dimensions

Size
XS

Details

Color
Black|White
Item
Chef Pants
Material
100% spun polyester
Gender
Unisex
Pattern
Striped

Description

Chef pants,Extra small,100% spun polyester construction,Baggy fit with tapered legs,Elastic waist with drawstring,Cargo style,Left leg cell phone pocket,Right leg cargo pocket,2 side pockets,Unisex,Striped

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.