Zoro Homepage

Kng Xs Lw Chef Coat Black Long Sleeve

  • Mfr # 2577BLKXS

  • Zoro # G811293926


product price: $28.65
/ea

Key Features

Style
Chef Coat
Size
Extra small
Color
Black
Sleeve Length
Long
Pattern
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2577BLKXS
Zoro #
G811293926
UPC #
-
Country of Origin
Unknown

Dimensions

Size
Extra small
Sleeve Length
Long

Details

Style
Chef Coat
Item
Chef Coat
Color
Black
Pattern
Solid
Gender
Unisex
Material
Polyester

Description

Chef coat,Extra small size,Polyester construction,Lightweight,Stain resistant,Long Sleeve,Breast pocket,Black color

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.