Zoro Homepage

Kng Xs Lw Chef Coat Black Short Sleeve

  • Mfr # 2578BLKXS

  • Zoro # G411293579


product price: $33.99
/ea

Key Features

Color
Black
Style
Chef Coat
Size
XS
Material
Polyester
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2578BLKXS
Zoro #
G411293579
UPC #
-
Country of Origin
Unknown

Dimensions

Size
XS
Sleeve Length
Short

Details

Color
Black
Style
Chef Coat
Item
Chef Coat
Material
Polyester
Gender
Unisex
Pattern
Solid

Description

Chef coat,Extra small size,Polyester construction,Lightweight,Stain resistant,Short Sleeve,Breast pocket,Black color

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.