Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kng Xs Mens Chef Coat Black Long Sleeve

  • Mfr # 1052XS

  • Zoro # G211293687


product price: $26.65
/ea

Key Features

Color
Black
Style
Chest Patch
Size
XS
Sleeve Length
Long
Material
100% spun polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1052XS
Zoro #
G211293687
UPC #
-
Country of Origin
Unknown

Dimensions

Size
XS
Sleeve Length
Long

Details

Color
Black
Style
Chest Patch
Item
Men's Chef Coat
Material
100% spun polyester
Pattern
Solid
Gender
Unisex

Description

Men's chef coat,Extra small,100% spun polyester construction,Melamine button,Chest patch style pocket,Long Sleeve,Black color

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.