Zoro Homepage
This item is Discontinued.
Allpoints Kng Xs Sushi Chef Coat Black/Red 3/4 Sleeve 2129BKRDXS

Kng Xs Sushi Chef Coat Black/Red 3/4 Sleeve (Discontinued)

  • Mfr # 2129BKRDXS
  • Zoro # G111293626
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2129BKRDXS
Zoro #
G111293626
UPC #
-
Country of Origin
Unknown

Dimensions

Size
XS
Sleeve Length
46085 in

Details

Item
Sushi Coat
Style
Sushi Chef Coat
Color
Black and Red
Material
Lightweight Polyester
Gender
Unisex
Pattern
Contrast

Description

Sushi coat,Extra small size,Crossover front design,3/4 sleeve,1 side pocket,Black with Red accent

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.