
Knife, Cook(8", Black)
Mfr # 1371291
Zoro # G202215155
product price: $36.65
/eaKey Features
Blade Length
8 in
Overall Height
1 in
Length
8 in
Dishwasher Safe
Yes
Handle Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1371291
Zoro #
G202215155
UPC #
-
Country of Origin
Brazil
Dimensions
Blade Length
8 in
Overall Height
1 in
Length
8 in
Width
3 in
Details
Dishwasher Safe
Yes
Handle Color
Black
Handle Material
Plastic
Antimicrobial
No
Description
Color: Black Handle ;Length: 8" Blade | 203 Mm Blade
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.