
Knife, Oyster 2-3/4in, Whi Te
Mfr # 1371576
Zoro # G111297686
product price: $18.65
/eaKey Features
Length
15 in
Overall Height
0.63 in
Width
3.88 in
Handle Color
White
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1371576
Zoro #
G111297686
UPC #
-
Country of Origin
Unknown
Dimensions
Length
15 in
Overall Height
0.63 in
Width
3.88 in
Blade Length
2.75 in
Details
Handle Color
White
Color
White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.