Zoro Homepage

Knife, Sandwch , 9", Y, Serrated

  • Mfr # 1371297

  • Zoro # G202215315


product price: $27.49
/ea

Key Features

Blade Length
9 in
Width
3 in
Type
Serrated
Length
17 in
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1371297
Zoro #
G202215315
UPC #
-
Country of Origin
Brazil

Dimensions

Blade Length
9 in
Width
3 in
Length
17 in
Height
1 in

Details

Item
Knife
Type
Serrated
Handle Color
Yellow
Application
Sandwich

Description

Color: Yellow Handle ;Length: 9" Blade | 229 Mm Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.