Zoro Homepage

Knob

  • Mfr # 221594

  • Zoro # G802222423


product price: $8.69
/ea

Key Features

For Use With
Warmer 130R
Features
Silver Dial
Color
Black
Type
8 Position
Width
2.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
221594
Zoro #
G802222423
UPC #
-
Country of Origin
United States

Dimensions

Width
2.50 in
Length
2 in
Height
1 in

Details

Item
Thermostat Knob
For Use With
Warmer 130R
Features
Silver Dial
Color
Black
Type
8 Position

Description

Black W/ Silver Dial T'Stat , 2" Dia, 1-10,;3/16" D-Stem, 8 Position ;Star;Warmer 130R (S/N 1301552 & Up);Vulcan Steamer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.