Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knob, Arrow , 1/4"Hole, 1-1/4Dia

  • Mfr # 1301027

  • Zoro # G802217085


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Length (in)
1 in
Width (in)
1 in
Height (in)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1301027
Zoro #
G802217085
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
1 in
Width (in)
1 in
Height (in)
1 in

Description

Height: 5/8" | 16 Mm ;Inner Diameter: 1/4" | 6 Mm ;Outer Diameter: 1 1/4" | 32 Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.