Zoro Homepage

Knob - On/Off

  • Mfr # 221599

  • Zoro # G002222049


product price: $74.85
/ea

Key Features

For Use With
Southbend Broiler B32a-3240, B32c-32B, B32d-3240
Features
Off/On Feature; Red Lettering; 0.340 in Flat Up Set Screw Down
Color
Black
Application
Gas
Height
1-3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
221599
Zoro #
G002222049
UPC #
-
Country of Origin
United States

Dimensions

Height
1-3/16 in
Width
2-3/8 in
Length
2-3/8 in

Details

Item
Valve Knob
For Use With
Southbend Broiler B32a-3240, B32c-32B, B32d-3240
Features
Off/On Feature; Red Lettering; 0.340 in Flat Up Set Screw Down
Color
Black
Application
Gas

Description

Gas Valve Knob, "Off/On", Black W/Red Letters,;2-1/2" Dia, .340" Flat Up, Set Screw Down.;Southbend Broiler B32A-3240, B32C-32B, B32D-3240

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.