Zoro Homepage

Knob Set , Inside/Outside

  • Mfr # 1411047

  • Zoro # G402214538


product price: $10.75
/ea

Key Features

Material
Zinc
Width (in)
2 in
Height (in)
2 in
Length (in)
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1411047
Zoro #
G402214538
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
2 in
Height (in)
2 in
Length (in)
2.25 in

Details

Material
Zinc

Description

Plating: Chrome-Plated ;Type: Fits All 1" (25Mm) Thick Doors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.