Zoro Homepage

Kut Glove, 13 ga, Green, M

  • Mfr # 1331452

  • Zoro # G502215930


product price: $26.19
/ea

Key Features

Color
Green
Glove Length
9 in
Thickness
13 gauge
Glove Materials
Polyethylene
Standards
ANSI Accredited; NSF Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1331452
Zoro #
G502215930
UPC #
-
Country of Origin
United States

Dimensions

Glove Size
M
Glove Length
9 in
Thickness
13 gauge

Details

Item
Kut Glove
Color
Green
Glove Materials
Polyethylene
Standards
ANSI Accredited; NSF Certified
Glove Features
Green Wristband; High Molecular Weight Polyethylene Fibers

Description

Color: Green Glove | Green Wristband ;Material: Polyethylene ;Size: Medium . ;Type: 13 Guage ;Note: High Molecular Weight Polyethylene (Hmpe) Fibers ;Nsf Certified: Y ;Ansi-Accredited: Y

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.