
Kut Glove, 13 ga, Green, XS
Mfr # 1331450
Zoro # G002215928
product price: $26.19
/eaKey Features
Color
Green
Glove Length
9 in
Thickness
13 gauge
Glove Materials
Polyethylene
Standards
ANSI Accredited; NSF Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1331450
Zoro #
G002215928
UPC #
-
Country of Origin
United States
Dimensions
Glove Size
XS
Glove Length
9 in
Thickness
13 gauge
Details
Item
Kut Glove
Color
Green
Glove Materials
Polyethylene
Standards
ANSI Accredited; NSF Certified
Glove Features
Yellow Wristband; High Molecular Weight Polyethylene Fibers
Description
Color: Green Glove | Yellow Wristband ;Material: Polyethylene ;Size: X-Small . ;Type: 13 Guage ;Note: High Molecular Weight Polyethylene (Hmpe) Fibers ;Nsf Certified: Y ;Ansi-Accredited: Y
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.