Zoro Homepage

Kut Glove, 13 ga, Red, M

  • Mfr # 1331427

  • Zoro # G502215671


product price: $40.49
/ea

Key Features

Color
Red
Glove Length
12 in
Thickness
13 gauge
Standards
ANSI Accredited
Glove Features
Green Wristband; High Molecular Weight Polyethylene Fibers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1331427
Zoro #
G502215671
UPC #
-
Country of Origin
United States

Dimensions

Glove Size
M
Glove Length
12 in
Thickness
13 gauge

Details

Item
Kut Glove
Color
Red
Standards
ANSI Accredited
Glove Features
Green Wristband; High Molecular Weight Polyethylene Fibers

Description

Color: Red Glove | Green Wristband ;Size: Medium . ;Type: 13 Gauge ;Ansi-Accredited: Y

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.