Zoro Homepage

L-Tube Assembly

  • Mfr # 261295

  • Zoro # G703525845


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
13-3/8 in
Type
Swivel
Width
1-5/8 in
Height (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261295
Zoro #
G703525845
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
13-3/8 in
Width
1-5/8 in
Height (In.)
6 in

Details

Item
L Tube Assembly
Type
Swivel

Description

Swivel 12" "L" Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.