Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label Door 10X11 Koala

  • Mfr # 169156

  • Zoro # G502223478


product price: $18.29
/ea

Key Features

Label Type
Door Label
Height (in)
11 in
Width (in)
10 in
With Handle
Yes
Length (in)
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
169156
Zoro #
G502223478
UPC #
-
Country of Origin
Unknown

Dimensions

Height (in)
11 in
Width (in)
10 in
Length (in)
10 in

Details

Label Type
Door Label
With Handle
Yes

Description

Changing Station 10" X 11" Door Label, Fits Horizonal And;Vertical Baby Changing Station. Koala Kare No. 825

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.