Zoro Homepage

Label Holder-Slide

  • Mfr # 136266

  • Zoro # G302219787


product price: $0.34
/ea
Sold in multiples of 28 for $9.52

Key Features

For Use With
Fits 1-1/4 in X 3 in Labels
Height
0.25 in
Type
Hanging Slide-In
Width
3 in
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136266
Zoro #
G302219787
UPC #
-
Country of Origin
United States

Dimensions

Height
0.25 in
Width
3 in
Length
3 in

Details

Item
Label Holder
For Use With
Fits 1-1/4 in X 3 in Labels
Type
Hanging Slide-In

Description

Hanging Slide-In Label Holder, Fits 1 1/4" X 3" Labels, Not;Recommended For Freezer Use, Snaps Over Frame Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.