Zoro Homepage

Labels, Cap , Fifo, 24/Sheet, 3 Pk

  • Mfr # 2801772

  • Zoro # G902248064


product price: $8.35
/ea

Key Features

Width
7 in
Height
0.11 in
Length (in)
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2801772
Zoro #
G902248064
UPC #
-
Country of Origin
Canada

Dimensions

Width
7 in
Height
0.11 in
Length (in)
10 in

Description

Includes: 12 Blank & 60 Most Popular Condiment Labels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.