Zoro Homepage

Lamp 130V, 75W

  • Mfr # 381066

  • Zoro # G802281345


product price: $8.89
/ea

Key Features

For Use With
Refrigeration or Other Non-Oven Use
Features
Regular Profile
Voltage
130 V
Height
4 in
Width
2.20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
381066
Zoro #
G802281345
UPC #
-
Country of Origin
China

Dimensions

Height
4 in
Width
2.20 in
Length
2.20 in

Details

Item
Lamp
For Use With
Refrigeration or Other Non-Oven Use
Features
Regular Profile
Voltage
130 V
Type
Medium Base
Finish
Silicone
Max. Wattage
75 W

Description

Lamp, [ 130V ] [ 75W ] Medium Base, [Regular Type ];Silicone Coating, For Refrigeration Or Other Non-Oven Use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.