Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Large Ice Scoop Holder

  • Mfr # 8009978

  • Zoro # G602317978


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Overall Length
24 in
Overall Width (In.)
13 in
Size
Large
Overall Height (In.)
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8009978
Zoro #
G602317978
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
24 in
Overall Width (In.)
13 in
Size
Large
Overall Height (In.)
8 in

Details

Item
Ice Scoop Holder

Description

9 1/2" Height X 6 1/2" Wide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.