Zoro Homepage

Latch

  • Mfr # 221152

  • Zoro # G002220144


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Width (in)
3 in
Height (in)
2 in
Locking
No
Length (in)
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
221152
Zoro #
G002220144
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
3 in
Height (in)
2 in
Length (in)
12 in

Details

Locking
No

Description

Only, No Lock Or Strike, Polished Chrome.;11-3/4" Overall Length;3-3/8" Mount Hole Centers;Solid Ss Inner Working Parts And Forged Brass Handle.;Strike W/4 Hole Base 3-7/32"W X 1-29/32"L.;#26-1893 Flush To 3/8" Offset;#26-1894 3/4" To 1-5/8" Offset;#26-1895 1-3/4" To 2-1/2" Offset;Use With #22-1529 Safety Release Handle.;Chg W38

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.