Zoro Homepage

Latch

  • Mfr # 266142

  • Zoro # G302242921


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Height (in)
5 in
Length (in)
14.5 in
Width (in)
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
266142
Zoro #
G302242921
UPC #
-
Country of Origin
United States

Dimensions

Height (in)
5 in
Length (in)
14.5 in
Width (in)
5 in

Description

Weight: 3.635 Lb ;Type: Inside Release For Doors Up To 6"(152Mm) Thick.;Premco Pr 102

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.