Zoro Homepage

Latch, Hd 1-5/8To2-1/2"Ofst, Str

  • Mfr # 266278

  • Zoro # G802247464


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Length (in)
15.25 in
Width (in)
3.1875 in
Height (in)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
266278
Zoro #
G802247464
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length (in)
15.25 in
Width (in)
3.1875 in
Height (in)
3 in

Description

Weight: 5.155 Lb ;Length: 11-5/32" (283 Mm) Latch | 2-11/16" (68 Mm) Strike;Width: 3-3/16" (81 Mm) Latch | 3-7/32" (82 Mm) Strike ;Height: 2" (51 Mm) Latch | 4-1/8" (105 Mm) Strike;Plating: Chrome-Plated ;Offset: 1-5/8 To 2-1/2" (41 To 64 Mm);Chg W38-2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.