Zoro Homepage

Latch W/ 3/8"Strike, Cyl Lock

  • Mfr # 266270

  • Zoro # G402249363


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Length (in)
12 in
Height (in)
3 in
Width (in)
2.96875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
266270
Zoro #
G402249363
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
12 in
Height (in)
3 in
Width (in)
2.96875 in

Description

Weight: 3.55 Lb ;Length: 10-15/32" (266 Mm) Latch | 2-19/32" (66 Mm) Strike;Width: 2-31/32" (75 Mm) Latch | 2-15/16" (75 Mm) Strike ;Height: 2" (51 Mm) Latch | 2-3/32" (53 Mm) Strike;Includes: Cylinder Lock ;Plating: Chrome-Plated ;Offset: -1/8 To +3/8" (-3 To +10 Mm);Chg W19-1000-C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.