Zoro Homepage

Latch W/2-1/2"Strike, Cyl Lock

  • Mfr # 266272

  • Zoro # G202249822


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Height (in)
3 in
Width (in)
4 in
Length (in)
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
266272
Zoro #
G202249822
UPC #
-
Country of Origin
United States

Dimensions

Height (in)
3 in
Width (in)
4 in
Length (in)
12 in

Description

Weight: 3.88 Lb ;Length: 10-15/32" (266 Mm) Latch | 2-19/32" (66 Mm) Strike;Width: 2-31/32" (75 Mm) Latch | 2-15/16" (75 Mm) Strike ;Height: 2" (51 Mm) Latch | 4" (102 Mm) Strike;Includes: Cylinder Lock;Plating: Chrome-Plated ;Offset: 1-5/8 To 2-1/2" (41 To 64 Mm);Chg W19-2000-C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.