Zoro Homepage

Latch W/Fl-1/8"Strike & Ir

  • Mfr # 266219

  • Zoro # G302247957


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Height (in)
5 in
Length (in)
12 in
Width (in)
2.3125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
266219
Zoro #
G302247957
UPC #
-
Country of Origin
United States

Dimensions

Height (in)
5 in
Length (in)
12 in
Width (in)
2.3125 in

Description

Material: Iron ;Weight: 6.685 Lb ;Length: 8" Latch | 203 Mm Latch ;Width: 2-5/16" Strike | 59 Mm Strike ;Height: 3" Overall | 76 Mm Overall ;Coating: Powder ;Type: Inside Release For Walks Up To 4"(102Mm) Thick ;Offset: Flush To 1/8" | Flus;Polar 5031Fl-R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.