Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leg (1/2-13, 6"H, S/S)

  • Mfr # 266161

  • Zoro # G602244502


product price: $14.49
/ea

Key Features

Features
Adjustable; 1/2"-13 Thread Mounting Stud
Height
1.50 in
Width
1.50 in
Length
7 in
Load Capacity (Lb.)
8000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
266161
Zoro #
G602244502
UPC #
-
Country of Origin
United States

Dimensions

Height
1.50 in
Width
1.50 in
Length
7 in

Details

Item
Leg
Features
Adjustable; 1/2"-13 Thread Mounting Stud
Load Capacity (Lb.)
8000 lb
Material
Stainless Steel

Description

Material: Stainless Steel Legs ;Weight: .99 Lb ;Height: 6" Adjustable 1-1/2" ;Load Capacity: 8000 Lb Per Set Of 4 ;Thread: 1/2-13 Mounting Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.