Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leg 32"H, S/S, 3.5" Plt

  • Mfr # 266185

  • Zoro # G402247833


product price: $28.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
266185
Zoro #
G402247833
UPC #
-
Country of Origin
United States

Description

Material: Stainless Steel Leg ;Weight: 3.79 Lb ;Length: 3-1/2" Plate ;Width: 2-5/8" Plate ;Height: 32" | 813 Mm ;Load Capacity: 3629 Kg Per Set Of 4 | 8000 Lb Per Set Of 4 ;Outer Diameter: 1-5/8" ;Leg Type: Plate;Foot Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.