Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leg, Equipment - Nickel

  • Mfr # 263286

  • Zoro # G402248250


product price: $38.45
/ea

Key Features

Capacity (lb)
2000 lb
Length (in)
2.3 in
Width (in)
2 in
Height (in)
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
263286
Zoro #
G402248250
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
2.3 in
Width (in)
2 in
Height (in)
7 in

Details

Capacity (lb)
2000 lb

Description

Adjustable Equipment Leg;Nickel Equipment Leg, 6";5/8"-11 Stud, 2,000 Lb Capacity;1-1/4" Adjustable;Top Dia 2-3/8"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.