Zoro Homepage

Leg, Equipment-S/S W/Mount Plt

  • Mfr # 263298

  • Zoro # G202248290


product price: $23.85
/ea

Key Features

Diameter (in)
2 in
Width (in)
4 in
Mount Type
Plate mount
Wheel Diameter (in)
2 in
Load Capacity (lbs)
2000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
263298
Zoro #
G202248290
UPC #
-
Country of Origin
United States

Dimensions

Diameter (in)
2 in
Width (in)
4 in
Wheel Diameter (in)
2 in
Height (in)
6 in
Length (in)
3.5 in

Details

Mount Type
Plate mount
Load Capacity (lbs)
2000 lbs

Description

Adjustable Equipment Leg;3-1/2" Plate Mount, 6" Leg With 1-3/4" Adj, Hex Foot,;Stainless Steel, 2000 Lbs Per Leg, 2-5/8" Mounting Hole;Centers, 1/2"-13 Flush Stud With Removable Plate;2" Dia Leg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.