Zoro Homepage

Leg, S/S 6", Flanged Toe

  • Mfr # 266201

  • Zoro # G602246261


product price: $27.95
/ea

Key Features

Width (in)
3 in
Diameter (in)
2 in
Load Capacity (lbs)
8000 lb PER SET OF 4
Mount Type
5/8-11 MOUNTING STUD
Length (in)
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
266201
Zoro #
G602246261
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
3 in
Diameter (in)
2 in
Length (in)
7 in
Wheel Diameter (in)
2 in
Height (in)
3 in

Details

Load Capacity (lbs)
8000 lb PER SET OF 4
Mount Type
5/8-11 MOUNTING STUD

Description

Material: Nylon Flanged Toe | Stainless Steel Legs ;Weight: 1.97 Lb ;Height: 2-3/4" Height Adjustment ;Load Capacity: 8000 Lb Per Set Of 4 ;Load Height: 6" ;Outer Diameter: 2" ;Thread: 5/8-11 Mounting Stud ;Nsf Certified: Y

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.