Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leveler, Cushion Glide

  • Mfr # 263785

  • Zoro # G802245637


product price: $1.65
/ea
Sold in multiples of 6 for $9.90

Key Features

Length (in)
1 in
Height (in)
1 in
Width (in)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
263785
Zoro #
G802245637
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
1 in
Height (in)
1 in
Width (in)
1 in

Description

Cushion Glide Leveler;Nickel-Plated Shell W/ Black Base;1" Stem;1-1/16" Base, 1/4"-20 Threaded Stem

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.