Zoro Homepage

Leveler Glide, 72/Pk Hydraulic

  • Mfr # 263816

  • Zoro # G702248257


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Features
Automatically Re-Adjusts; Hydraulic Shock Absorber Design; Non-Skid; Impact-Resistant
Material of Construction
Steel, Polyurethane and Nylon
Length
9.50 in
Width
7 in
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
263816
Zoro #
G702248257
UPC #
-
Country of Origin
China

Dimensions

Length
9.50 in
Width
7 in
Height
5 in

Details

Item
Self Leveling Glide
Features
Automatically Re-Adjusts; Hydraulic Shock Absorber Design; Non-Skid; Impact-Resistant
Material of Construction
Steel, Polyurethane and Nylon
Type
Self Leveling
Application
Indoor and Outdoor Use

Description

Table Shox - Self Leveling Glide;Indoor And Outdoor Use.;Automatically Re-Adjusts Each Time The Table Is Moved.;Hydraulic Shock Absorber Design.;Steel, Polyurethane And Non-Skid, Impact-Resistant Nylon.;Supplied In Pop Display Of 72 Pieces,;Consisting Of 18 4-Packs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.