
Leveler, Non-Skid
Mfr # 281619
Zoro # G502257633
product price: $1.39
/eaSold in multiples of 7 for $9.73
Key Features
Features
1-1/8 in Base, 5/16"-18 Threaded Stem
Width
1 in
Stem Length
1 in
Height
1.50 in
Type
Non-Skid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
281619
Zoro #
G502257633
UPC #
-
Country of Origin
United States
Dimensions
Width
1 in
Stem Length
1 in
Height
1.50 in
Length
1 in
Details
Item
Leveler
Features
1-1/8 in Base, 5/16"-18 Threaded Stem
Type
Non-Skid
Base Material
Thermo Plastic Rubber
Description
Non-Skid Leveler;Thermo Plastic Rubber Base;1" Stem;1-1/8" Base, 5/16"-18 Threaded Stem
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.