
Leveler, Non-Skid , 3/8-16 Thd
Mfr # 1211120
Zoro # G702212753
product price: $1.65
/eaSold in multiples of 5 for $8.25
Key Features
Length
2 in
Height
1.25 in
Width
1.25 in
Outside Dia. (In.)
1-1/8 in
Base Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1211120
Zoro #
G702212753
UPC #
-
Country of Origin
United States
Dimensions
Length
2 in
Height
1.25 in
Width
1.25 in
Outside Dia. (In.)
1-1/8 in
Details
Item
Leveler
Base Material
Neoprene
Description
Material: Neoprene Base ;Height: 1 1/2" Stud ;Outer Diameter: 1 1/8" Base ;Thread: 42437
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.