Zoro Homepage

Leveler, Swivel Base

  • Mfr # 263783

  • Zoro # G002245635


product price: $1.35
/ea
Sold in multiples of 6 for $8.10

Key Features

Features
1/4"-20 Thread
Width
1 in
Height
1.50 in
Color
Black
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
263783
Zoro #
G002245635
UPC #
-
Country of Origin
United States

Dimensions

Width
1 in
Height
1.50 in
Length
1 in
Stem Length
1 in

Details

Item
Leveler
Features
1/4"-20 Thread
Color
Black
Material
Plastic
Type
Swivel

Description

Black Plastic Base Leveler;1-1/8" Dia. Base;Swivel, 1/4"-20 Thread, 1" Stem

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.