
Lid, Salad Dryr , W/Hndl & Gears
Mfr # 2801619
Zoro # G602247541
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Height
13 in
Width
17.50 in
Length
18 in
Includes
Handle and Gears
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2801619
Zoro #
G602247541
UPC #
-
Country of Origin
China
Dimensions
Height
13 in
Width
17.50 in
Length
18 in
Details
Item
Lid
Includes
Handle and Gears
Description
Includes: Handle And Gears
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.