Zoro Homepage

Light Fixture

  • Mfr # 381322

  • Zoro # G702249452


product price: $26.59
/ea

Key Features

Features
Plastic Coated Glass Globe and Wire Guard
Width
3.50 in
Height
8.50 in
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
381322
Zoro #
G702249452
UPC #
-
Country of Origin
United States

Dimensions

Width
3.50 in
Height
8.50 in
Length
7 in

Details

Item
Junction Box Light Fixture
Features
Plastic Coated Glass Globe and Wire Guard

Description

Junction Box ; W/ Plastic Coated Glass Globe;And Wire Guard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.