Zoro Homepage

Light Fixture , Lexan Globe

  • Mfr # 8012557

  • Zoro # G102337001


product price: $23.69
/ea

Key Features

Features
Lexan Globe
Width
4 in
Length
8 in
Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8012557
Zoro #
G102337001
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in
Length
8 in
Height
9 in

Details

Item
Light Fixture
Features
Lexan Globe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.