Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Light, Indicator, Red, 28V, .6W For Accu-Temp

  • Mfr # 2881077

  • Zoro # G304888905


product price: $49.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2881077
Zoro #
G304888905
UPC #
-
Country of Origin
Mexico

Description

color: red material: plastic length: 1 1/4" | 32 mm voltage: 28 v ac electrical wattage: 0.6 outer diameter: 1/2" | 13 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.