Zoro Homepage

Light Portable

  • Mfr # 1421781

  • Zoro # G202230233


product price: $88.15
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1421781
Zoro #
G202230233
UPC #
-
Country of Origin
United States

Description

Portable Led Job Light 180° Rotation, 4-Hour Run Time;Color: Black W/Orange Corners;Depth: 1-3/4", 44 Mm;Includes: 10' Usb Charging Cable;Rotating 180 Degree Stand/Handle W/ Magnets;Length: 4-1/2", 114 Mm;Material(S): Plastic;Note: 3 Modes:High, Low, Strobe;4-Hour Run Time W/Full Charge;750 Lumens/10 Watt Led;Wattage: 10;Weight: 1.069 Lb;Width: 6-1/4", 159 Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.