Zoro Homepage

Light, Signal - Green Round

  • Mfr # 381485

  • Zoro # G002285518


product price: $6.45
/ea
Sold in multiples of 2 for $12.90

Key Features

For Use With
Fits Hole 1/2 in
Features
Bezel Chrome; 10 in Leads
Type
Hat Raised/Flat
Height
0.75 in
Width
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
381485
Zoro #
G002285518
UPC #
-
Country of Origin
Mexico

Dimensions

Height
0.75 in
Width
0.75 in
Length
7 in

Details

Item
Signal Light
For Use With
Fits Hole 1/2 in
Features
Bezel Chrome; 10 in Leads
Type
Hat Raised/Flat
Color
Green

Description

Signal Light;125V [ Fits Hole 1/2" ] [10" Leads ] [Color Green] [;Type Hat Raised/Flat ][ Bezel Chrome] [ Fastener Lock Tabs]

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.