Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Light Switch

  • Mfr # 421407

  • Zoro # G202276750


product price: $8.75
/ea

Key Features

Length (in)
0.7 in
Width (in)
1 in
Height (in)
2 in
Voltage (V AC)
125V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
421407
Zoro #
G202276750
UPC #
-
Country of Origin
Mexico

Dimensions

Length (in)
0.7 in
Width (in)
1 in
Height (in)
2 in

Details

Voltage (V AC)
125V

Description

3/4 Amp 125V, 1/4 Amp 250V,;Fits 1/2" Hole, 3/8" Long Plunger, Screw Term, N.C., Push;Switch, With 2Ea Locknuts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.