Zoro Homepage

Liq Filter Drier Dcl053S

  • Mfr # 881008

  • Zoro # G502344258


product price: $25.89
/ea

Key Features

Features
Core Composition: 80% in Molecular Sieve; 20% in Activated Alumina; Odf Solder 3/8 in
Type
DCL Eliminator
Length
6.50 in
Width
2.50 in
Capacity (Oz.)
1.72 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
881008
Zoro #
G502344258
UPC #
-
Country of Origin
Mexico

Dimensions

Length
6.50 in
Width
2.50 in
Height
2.50 in

Details

Item
Liquid Line Filter Drier
Features
Core Composition: 80% in Molecular Sieve; 20% in Activated Alumina; Odf Solder 3/8 in
Type
DCL Eliminator
Capacity (Oz.)
1.72 oz

Description

Dcl Eliminator Liquid Line Filter Driers;Core Composition: 80 % "Ms" Molecular Sieve, ;20 % "Aa" Activated Alumina;Odf Solder 3/8";Net Volume 1.72 Oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.